Zoro Homepage

PVC, 45 Elbow, 12 in, 12 in

  • Mfr # 417120

  • Zoro # G800447026


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
ASTM D2466, NSF 14, NSF 61
Application
Potable Water
Pipe Fitting Material
PVC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417120
Zoro #
G800447026
UPC #
025528771089
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
12 in
Fitting Side B Outside Diameter
13 11/16 in
Fitting Side A Nominal Pipe Size
12 in
Fitting Side A Outside Diameter
13 11/16 in

Details

Specific Fitting Shape
45 Degrees Elbow
Item
Slip Elbow
Standards
ASTM D2466, NSF 14, NSF 61
Application
Potable Water
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Type
Socket
Maximum Operating Pressure
130 psi
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Includes Shield
No
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Low Lead Compliance Level
Certified
Fitting Side A Gender
Female
Includes Seal
No
Includes Plug
No

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 12 in, Female, Socket, 13 11/16 in, 12 in, Female, Socket, 13 11/16 in, Includes Seal Seal Not Included, 130 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.