This item is Discontinued.

Zoro Select PVC 90 Degree Long Sweep Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size 06060

PVC 90 Degree Long Sweep Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (Discontinued)

  • Mfr # 06060
  • Zoro # G1622613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06060
Zoro #
G1622613
UPC #
094705623862
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 7/8 in
Overall Length
6 5/16 in
Fitting Side A Outside Diameter
2 3/16 in

Details

Specific Fitting Shape
90 Degrees Long Sweep Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Connection Type
Socket, Spigot
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Long Sweep Street Elbow
Fittings Sub-Category
Elbows
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Long Sweep Street Elbow
Pipe Fitting Schedule/Class
Schedule DWV
Application
Drain, Waste and Vent
Temp. Range
-20 Degrees to 140 Degrees F
Color
White
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Standards
Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Includes Shield
No
Fitting Side B Type
Spigot
For Pipe Schedule
40
Includes Seal
No
Fitting Side B Gender
Male
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Long Sweep Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Male, Spigot, 2 3/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 6 11/32 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.