Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cleanout Plug, MNPT, 3 in Pipe Size

  • Mfr # 1WKH8

  • Zoro # G2598635


product price: $4.15
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WKH8
Zoro #
G2598635
UPC #
012871059414
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Overall Length
1 3/4 in

Details

Specific Fitting Shape
Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Plug
Item
Cleanout Plug
Pipe Fitting Schedule/Class
Schedule 40
Application
Drain, Waste and Vent
Max. Temp.
140 Degrees F
Color
White
Specific Pipe Fitting Shape
Cleanout Plug
Standards
ASTM D1784, Cell Class 12454
Pipe Fitting Material
PVC
Fittings Sub-Category
Plugs
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 140 Degrees F
Connection
MPT
Schedule
Schedule 40
For Pipe Schedule
40
Plug Drive Style
3/4" Square
Includes Seal
No
Plug Construction
Cored
Includes Pre-Applied Thread Sealant
No

Description

Plug, 3 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 3 1/2 in Outside Diameter, 1 3/4 in Overall Length, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.