Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Coupling, Hub, 3 in Pipe Size (Discontinued)

  • Mfr # 40130
  • Zoro # G904965402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40130
Zoro #
G904965402
UPC #
385610087840
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Pipe Size
3 in
Fitting Pipe Size
3 in x 3 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Hub
Fitting Schedule/Class
No Schedule
Max. Pressure
Not Rated For Pressure Applications
Connection Type
Socket
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Max. Temp.
73 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Coupling
Standards
Meets ASTM D2949 and Exceeds ASTM D2729
Application
Drain, Waste and Vent
Pipe Fitting Connection Type
Socket
Pipe Fitting Material
PVC
Fittings Sub-Category
Couplings
Color
White
Number of Holes
0
Compliance
ASTM
Fitting Side B Type
Socket
Fitting Shape
Coupling
Fitting Side A Type
Socket

Description

Coupling, PVC, 3 in, Socket, 3 in, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.