Zoro Homepage

PVC Elbow, 90 Degrees, Insert x FNPT, 3/4 in Pipe Size

  • Mfr # 1407-007

  • Zoro # G5316175


product price: $3.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Insert x FNPT
Max. Pressure
280 psi@73 Degrees F
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407-007
Zoro #
G5316175
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Pipe Fitting Length
2.94"
Fitting Length
2.94 in
Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Barb Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
13/16 in
Overall Length
2 15/16 in
Fitting Side B Outside Diameter
1 5/16 in
Fitting Thread Size B
14

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Insert x FNPT
Max. Pressure
280 psi@73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Fittings Sub-Category
Elbows
Max. Temp.
140 Degrees F
Standards
ASTM D1784, NSF 14, NSF 61
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Plastic
Color
Gray
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
For Pipe Schedule
40
Fitting Side A Type
Insert
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
Maximum Operating Pressure
200 psi
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Fitting Side B Type
NPT
Fitting Side A Gender
Male

Description

90 Degrees Insert Elbow, PVC, For Pipe Schedule Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. Barb Size, 3/4 in, Female, NPT, 1 5/16 in, 14, Includes Seal Seal Not Included, 2 15/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.