Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size

  • Mfr # 836-025

  • Zoro # G3379862


product price: $17.99
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
212 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836-025
Zoro #
G3379862
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size (Fittings)
2-1/2"
Fitting Side B Outside Diameter
2 13/16 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Overall Length
3 11/16 in
For Pipe Outside Diameter
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
3 7/16 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
212 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Male Adapter
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Male Adapter
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM D1784, ASTM D 1785, ASTM D 2467, NSF14 Certified, CSA B137.3
Pipe Fitting Material
PVC
Color
Gray
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
8
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61
Includes Seal
No
Includes Shield
No
Includes Plug
No
Fitting Side A Type
Socket
Fitting Side B Type
NPT
Fitting Side B Gender
Male
For Pipe Schedule
80
Schedule
Schedule 80
Maximum Operating Pressure
210 psi @ 73 Degrees F
Fitting Side A Gender
Female

Description

Male Adapter, PVC, Schedule 80, For Pipe Schedule Schedule 80, 2 1/2 in, Female, Socket, 3 7/16 in, 2 1/2 in, Male, NPT, 2 13/16 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 1/2 in, 3 11/16 in Overall Length, 210 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.