Shop ZORO SELECT
See all product information
Create Account
PVC NIPPLE, Gray, PVC
- Mfr # 408-001
- Zoro # G822873254
product price:Â
$
1.59
/ea
Key Features
Fitting Compatibility
Schedule 80
Material Trade Name
N/A - No tradmarked material
Side B Gender
Male
Side A Gender
Male
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408-001
- Zoro #
- G822873254
- UPC #
- 032888990517
- Country of Origin
- Mexico
- Fitting Compatibility
- Schedule 80
- Material Trade Name
- N/A - No tradmarked material
- Side B Gender
- Male
- Item
- PVC NIPPLE
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 140 Degrees F
- Gravity Flow
- Pressure
- Minimum Operating Temperature
- 32 Degrees F
- Material
- PVC
- Side A Connection Type
- Threaded
- Resistance Properties
- Acid-Resistant, Oil-Resistant, Solvent-Resistant
- Standards
- ANSI B1.20.1
- Maximum Operating Pressure
- 40 psi
- Side A Thread Type
- NPT
- Application
- Acids, Oils, Solvents
- Color
- Gray
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 80
- Sealing Method
- PTFE Tape
- Shell Material
- PVC
- Wire Color
- Gray
Dimensions
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 2 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
PVC NIPPLE, Application Acids, Oils, Solvents, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material PVC, Material Trade Name N/A - No tradmarked material, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in, Resistance Properties Acid-Resistant, Oil-Resistant, Solvent-Resistant, Schedule Schedule 80
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.