PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 437212
Zoro # G5278646
product price: $3.85
/eaKey Features
Pipe Size - Pipe Fitting
1 1/2 in x 1 1/4 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
437212
Zoro #
G5278646
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1 1/2 in x 1 1/4 in
Fitting Length
1.56 in
Pipe Fitting Length
1.56"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Overall Length
1 5/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/4 in, Female, Socket, 2 in, Includes Seal Seal Not Included, 1 41/64 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.