Zoro Homepage

PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/4 in x 3/4 in Pipe Size

  • Mfr # 1407167

  • Zoro # G5316841


product price: $4.75
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/4 in x 3/4 in
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Insert x FNPT
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Length
2.87"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407167
Zoro #
G5316841
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 1/4 in x 3/4 in
Pipe Fitting Length
2.87"
Fitting Length
2.87 in
Pipe Size (Fittings)
1-1/4" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
14
Barb Size
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 3/8 in
Fitting Side B Outside Diameter
1 1/4 in
Overall Length
2 7/8 in

Details

Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Insert x FNPT
Basic Pipe Fitting Shape
Elbow
Item
Reducing Elbow, 90 Degrees
Specific Pipe Fitting Shape
90 Degree Reducing Elbow
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Fittings Sub-Category
Elbows
Standards
NSF 14, NSF 61
Color
Gray
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Seal
No
Fitting Side A Type
Insert
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Includes Plug
No
Low Lead Compliance Level
Certified
Includes Shield
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Gender
Female
Fitting Side A Gender
Male
For Pipe Schedule
40

Description

90 Degrees Reducing Elbow, PVC, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. Barb Size, 3/4 in, Female, NPT, 1 1/4 in, 14, Includes Seal Seal Not Included, 2 7/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.