Zoro Homepage

PVC Reducing Tee, Insert, 3/4 in x 1/2 in x 1/2 in Pipe Size

  • Mfr # 1401-094

  • Zoro # G5316315


product price: $4.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in x 1/2 in x 1/2 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Insert
Max. Pressure
280 psi@73 Degrees F
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401-094
Zoro #
G5316315
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4 in x 1/2 in x 1/2 in
Fitting Length
3.79 in
Pipe Fitting Length
3.79"
Pipe Size (Fittings)
3/4" x 1/2" x 1/2"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Outside Diameter
5/8 in
Fitting Side B Outside Diameter
5/8 in
Fitting Side A Outside Diameter
15/16 in
Barb Size
3/4" x 1/2" x 1/2"
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
3 3/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Insert
Max. Pressure
280 psi@73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Reducing Tee
Standards
ASTM D1784, NSF 14, NSF 61
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
Color
Gray
Fittings Sub-Category
Tees
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Type
Insert
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Includes Shield
No
Fitting Side C Type
Insert
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side C Gender
Male
Fitting Side B Type
Insert

Description

TeeInsert Connection, Material of Construction PVC, Barb Size 3/4 In. x 1/2 In., Max. Temp. 140 Degrees FColor Gray, Length 3.79 In.Standards NSF 61, NSF 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.