Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1/2 in x 1/4 in Pipe Size

  • Mfr # 802-072SR

  • Zoro # G3321726


product price: $17.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in x 1/4 in
Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 80
Connection Type
Socket, Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-072SR
Zoro #
G3321726
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 1/4 in
Pipe Size (Fittings)
1/2" x 1/2" x 1/4"
Fitting Side C Outside Diameter
1 1/8 in
Overall Length
2 5/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1 1/8 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 80
Connection Type
Socket, Threaded
Basic Pipe Fitting Shape
Tee
Item
Tee
Specific Pipe Fitting Shape
Reducing Tee
Standards
ASTM D1784, D2467
Max. Temp.
140 Degrees F
Fittings Sub-Category
Tees
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic and Metal
Pipe Fitting Material
PVC, Stainless Steel
Temp. Range
73 Degrees to 180 Degrees F
Application
Non-Potable Water
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Fitting Side C Gender
Female
Includes Shield
Yes
For Pipe Schedule
80
Schedule
Schedule 80
Includes Plug
No
Fitting Side A Type
Socket
Fitting Side C Type
NPT

Description

Threaded Tee, Socket x Socket x FNPT Connection, Material of Construction PVC, Schedule 80, Color Dark Gray, Standards ASTM D1784, D2467, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.