Zoro Homepage

PVC Tee, Insert x Insert x Double Helix, 1 in Pipe Size

  • Mfr # 1401129

  • Zoro # G5316473


product price: $2.39
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Tee
Fitting Connection Type
Insert x Insert x Double Helix
Basic Pipe Fitting Shape
Tee
Standards
NSF 14, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401129
Zoro #
G5316473
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Fitting Length
4.18 in
Pipe Fitting Length
4.18"
Pipe Size (Fittings)
1"
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
4 1/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
1/2 in
Barb Size
1"
Fitting Side C Nominal Pipe Size
1 in

Description

TeeInsert Connection, Material of Construction PVC, Barb Size 1 In., Max. Temp. 140 Degrees FColor Gray, Length 4.18 In.Standards NSF 61, NSF 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.