Zoro Homepage

PVC Tee, Socket x Socket x Socket, 3 in Pipe Size

  • Mfr # 801-030

  • Zoro # G5404612


product price: $28.49
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-030
Zoro #
G5404612
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
4 1/8 in
Fitting Side C Outside Diameter
4 1/8 in
Fitting Side A Outside Diameter
4 1/8 in
Fitting Side C Nominal Pipe Size
3 in
Overall Length
7 7/16 in
For Pipe Outside Diameter
3 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Tee
Fittings Sub-Category
Tees
Pipe Fitting Material
PVC
Standards
NSF/ANSI Standard 14, 61 Certified; ASTM D1784, ASTM D 1785, CSA B137.3
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Tee
Color
Gray
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Seal
No
Fitting Side A Type
Socket
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Low Lead Certified Standard
NSF 61
Includes Shield
No
Fitting Side C Type
Socket
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Maximum Operating Pressure
370 psi @ 73 Degrees F
For Pipe Schedule
80
Schedule
Schedule 80

Description

Tee, 3 In., Socket Connection, Material of Construction PVC, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Color Gray, Schedule 80, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.