Zoro Homepage

PVC Tube, 6ft, 0.75" InDia, 1.25" OutDia

  • Mfr # BULK-PT-PVC-25

  • Zoro # G1935566


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-25
Zoro #
G1935566
UPC #
193005444518
Country of Origin
China

Dimensions

Length
6 ft
Wall Thickness
0.25 in
Inside Dia.
3/4 in
Outside Dia.
1-1/4 in
Inside Diameter Tolerance
+0.027/-0.011 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.039/-0.023 in
Outside Diameter
1 1/4 in
Inside Diameter
3/4 in
Plastic Length
6 ft

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 3/4 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.