Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6658

  • Zoro # G306435374


product price: $5.85
/ea

Key Features

Wall Thickness
0.031 in
Standards
FDA
Application
Beverage, Food, Water
Material
PVC
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6658
Zoro #
G306435374
UPC #
193005275907
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Bend Radius
3 15/16 in
Overall Length
25 ft

Details

Item
Tubing
Standards
FDA
Application
Beverage, Food, Water
Material
PVC
Color
Clear
Flexibility
Semi-Flexible
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Flow Application
Food and Beverage
For Fluid Type
Beverages
For Environment
High Pressure
Jacket Color
No Jacket
Clarity
Clear
Industry Application
Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Hardness
Shore A 65
Tube Form
Coil
Resistance Properties
Hardening Resistant, Swelling Resistant
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food Application
Dairy, Food, and Beverage
Maximum Operating Pressure
20 psi
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Jacket Material
No Jacket
Autoclavable
No
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.