PVC Type 1 Plastic Sheet 32" L x 16" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-361
  • Zoro # G7846000
product price: 
$
64.15
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.375 in
Plastic Width
16"
Plastic Length
32"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-361
Zoro #
G7846000
UPC #
193005887230
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Standards
UL 94 HB
Thickness Tolerance
(-0" - +0.027")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Water Absorption Rating
Good
Friction Rating
Not Slippery
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6
Shape
Sheet
Water Absorption
0.002
Plastic Hardness
Rockwell R115
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
Plain
Tensile Strength Rating
Good
UV-Resistant
Not UV-Resistant
Maximum Temperature
140 Degrees F
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Shore Hardness
85 Shore D
Weight
9.98 lb
Minimum Temperature
-20 Degrees F
Metal Detectable
Not Metal Detectable
Elongation
25%
Rockwell Hardness
115 HRR
Machinability
100%
Dielectric Strength
14 kV/mm
Flexural Modulus
3,300 MPa
Color
Gray
Plastic Thickness Tolerance
+0.036/-0.009 in
Static-Resistant
Not Static-Resistant
Product Form
Sheet

Dimensions

Plastic Thickness
0.375 in
Plastic Width
16"
Plastic Length
32"
Length
32"
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Length Tolerance
(-1" - +1")
Width
16"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews