PVC Type 1 Plastic Sheet 48" L x 32" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-383
  • Zoro # G7843200
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.375 in
Plastic Width
32"
Plastic Length
48"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-383
Zoro #
G7843200
UPC #
193005887254
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Thickness Tolerance
(-0" - +0.027")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Shape
Sheet
Water Absorption Rating
Good
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Water Absorption
0.002
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Static-Resistant
Not Static-Resistant
Color
Gray
Plastic Thickness Tolerance
+0.036/-0.009 in
Weight
29.95 lb
Metal Detectable
Not Metal Detectable
Elongation
25%
Maximum Temperature
140 Degrees F
Rockwell Hardness
115 HRR
Dielectric Strength
14 kV/mm
Wear Rate
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Minimum Temperature
-20 Degrees F
Machinability
100%
Flexural Modulus
3,300 MPa
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5 x 10^-5 K^-1

Dimensions

Plastic Thickness
0.375 in
Plastic Width
32"
Plastic Length
48"
Width
32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/8"
Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.