PVC Type 1 Plastic Sheet 36" L x 24" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-50
  • Zoro # G7851950
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.375 in
Plastic Width
24"
Plastic Length
36"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-50
Zoro #
G7851950
UPC #
193005887162
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Standards
UL 94 HB
Thickness Tolerance
(-0" - +0.027")
Impact Strength
1.0 ft. - lbs./in.
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6
Shape
Sheet
Water Absorption
0.002
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Water Absorption Rating
Good
Tensile Strength Rating
Good
Grade
Standard
Scratch-Resistant
Not Scratch-Resistant
Weight
16.85 lb
Shore Hardness
85 Shore D
Product Form
Sheet
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
Minimum Temperature
-20 Degrees F
Machinability
100%
Metal Detectable
Not Metal Detectable
Dielectric Strength
14 kV/mm
Maximum Temperature
140 Degrees F
Plastic Thickness Tolerance
+0.036/-0.009 in
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Flexural Modulus
3,300 MPa
Elongation
25%
Color
Gray
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
0.375 in
Plastic Width
24"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length
24"
Thickness
3/8"
Length Tolerance
(-1" - +1")
Width
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 3 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews