PVC Type 1 Plastic Sheet 36" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-72
  • Zoro # G7864042
product price: 
$
50.19
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.375 in
Plastic Width
12"
Plastic Length
36"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-72
Zoro #
G7864042
UPC #
193005887179
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Tensile Strength
7,200 psi
Thickness Tolerance
(-0" - +0.027")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Shape
Sheet
Friction Coefficient
0.6
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Grade
Standard
Friction Rating
Not Slippery
Water Absorption Rating
Good
Plastic Hardness
Rockwell R115
Water Absorption
0.002
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.036/-0.009 in
Maximum Temperature
140 Degrees F
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Weight
8.42 lb
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,300 MPa
Elongation
25%
Shore Hardness
85 Shore D
Color
Gray
Machinability
100%
Minimum Temperature
-20 Degrees F
Product Type
Plastic Sheet
Rockwell Hardness
115 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
14 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Dimensions

Plastic Thickness
0.375 in
Plastic Width
12"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Width
12"
Length
36"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews