Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Van-Stone Flange, FNPT, 1-1/2 in Pipe Size

  • Mfr # 855-015

  • Zoro # G2679415


product price: $19.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855-015
Zoro #
G2679415
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Outside Dia.
5 in
Pipe Size (Fittings)
1-1/2"
Flange Outside Diameter
5 in
Flange Thickness
3/4 in
Overall Length
1 5/8 in
Bolt Circle Diameter
3 7/8 in
Nominal Pipe Size
1 1/2 in
Bolt Hole Diameter
1/2 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
Van-Stone Flange
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Color
Gray
Standards
ASTM D1784, ASTM D 1785, NSF14, ANSI 150 Class according to ANSI B16.5
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
4
Specific Pipe Fitting Shape
Flange
Fittings Sub-Category
Flanges
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Number of Bolt Holes
4
Class
Class 150
Maximum Operating Pressure
150 psi
Connection Surface
Raised
Schedule
Schedule 80
Low Lead Certified Standard
NSF61
Low Lead Compliance Level
Certified
For Pipe Schedule
80

Description

Flange, Lap Joint, 1 1/2 in Nominal Pipe Size, Female NPT, 5 in Flange Outside Diameter, 3/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 5/8 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.