Shop All Brass Pipe Fittings
Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size
Mfr # 6RCX1
Zoro # G4962011
original price:
$38.27
19% off
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/4"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 6RCX1
- Zoro # G4962011
- UPC # 190735935378
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Description
Hex Bushing, Red Brass, Class Class 125, 2 in, Male, NPT, 1 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- KOHLER Hinge Service Kit, Quiet-Close (1317555-96)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-465)
- ZORO SELECT Red Brass Cap, FNPT, 1" Pipe Size (1VFH1)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (22UL57)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/2" Pipe Size (706201-08)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10736)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- Zoro Select Brass Pipe Fittings