Shop All Brass Pipe Fittings
Zoro Select
Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size
Mfr # 6RCZ1
Zoro # G4730634
original price:
$15.15
5% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 3/4"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 6RCZ1
- Zoro # G4730634
- UPC # 190735935255
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Description
Reducing Coupling, Red Brass, Class Class 125, 1 in, Female, NPT, 3/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Electric Tankless Water Heater, 60A, 480V (ER-60L/480_3P)
- RIDGID Press Tool Jaw (76667)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- WOODFORD MFG Model H3 - Heated Sanitary Yard Hydrant - C12 (H34-C12)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1/2" Pipe Size (1VFR3)
- ZORO SELECT Brass Tee, FNPT, 3/8" Pipe Size (706101-06)
- ZORO SELECT Brass Extruded Tee, FNPT, 3/8" Pipe Size 10 PK (6AYU8)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1" x 3/4" Pipe Size (2CFG2)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AZF1)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (2CFH1)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/8" Pipe Size (706201-06)
- Zoro Select Fittings