Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Anti-Slip Tread, Black, 6 in x 2 ft., PK25
Mfr # GRAN5086
Zoro # G4358627
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 6"
- Material Silicone Carbide
- Color Black
- Tape Color Black
Product Information
- Brand Zoro Select
- MFR # GRAN5086
- Zoro # G4358627
- UPC # 071736432625
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 46 |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Details
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK10 (86410)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 4 in x RAW459BUWT (RAW459BUWT)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 3"W (RF3YL)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8TNG7)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 3 in (ZRS5BY)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- FASTCAP Fastedge Peel & Stick Edge Tape 250' Roll White (FESP.1516.250.WH)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings