Reinforced EPDM Tubing, Black, 5 ft

  • Mfr # ZUSA-HT-4981
  • Zoro # G500438720
product price: 
$
90.65
/ea

Key Features

Tube Form
Coil
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Color
Black
Resistance Properties
UV Resistant, Weather Resistant
Shell Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4981
Zoro #
G500438720
UPC #
193005061685
Country of Origin
China
Tube Form
Coil
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Color
Black
Resistance Properties
UV Resistant, Weather Resistant
Shell Material
EPDM
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
Maximum Operating Temperature
250 Degrees F
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-10 Degrees F
Stripe Color
No Stripe
Jacket Material
No Jacket
Flexibility
Semi-Flexible
Reinforcement
Polyester Braid
Jacket Color
No Jacket
Clarity
Opaque
Hardness
Shore A 75
System of Measurement
Inch
Item
Tubing
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Autoclavable
Yes
Maximum Operating Pressure
145 psi
Application
Water
For Fluid Type
Beverages
Material
EPDM
Wire Color
Black

Dimensions

Outside Diameter
1 3/8 in
Overall Length
5 ft
Wall Thickness
0.188 in
Bend Radius
4 3/8 in
Inside Diameter
1 in
Length
5 ft

Description

Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & reviews