Retaining Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 1/2 in Outside Dia
Mfr # 13SPRT116
Zoro # G2883501
product price:Â $2.69
/pk 10, $0.27/eaKey Features
System of Measurement
Inch
For Screw Size
1/4 in
Overall Length Tolerance
+/-0.005 in
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13SPRT116
Zoro #
G2883501
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4 in
Overall Length
3/4 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.375 in
Inside Diameter Tolerance
+0.010 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.005 in
Retaining Rib Diameter
0.234 in
Inside Dia. Tolerance
+0.010 in
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
1/2 in
Length
3/4"
Retaining Rib Dia.
0.234 in
Inside Dia.
0.375 in
Length Tolerance
+/-0.005"
Description
Spacer, Spacer Type Retaining, For Screw Size 1/4 in, Overall Length 3/4 in, Inside Diameter 0.375 in, Outside Diameter 1/2 in, Retaining Rib Diameter 0.234 in, Material Nylon, Material Grade/Class 6/6, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.