Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Cstr, Polyurethan, 5 in, 400 lb, C

  • Mfr # B-ALTH 125K-12

  • Zoro # G7095191


product price: $62.45
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-ALTH 125K-12
Zoro #
G7095191
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 9/16 in
Mounting Height
6 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
6-1/8in
For Axle Dia.
8 mm
Overall Wheel Width
1 9/16 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Length
3.063 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Brake Included
No
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Color
Yellow
Caster Temp. Range Available
No
Replacement Wheel
Mfr. No. ALTH 125/15K-B10
Thread Guards
No
Extended Lead
No
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Wheel Core Material
Aluminum
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Tread
Standard
Tread Color
Light Brown
Standards
RoHS, ICWM
Load Capacity
400 lb
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
B Series
Compatible With
ALTH 125/15K-B10
Load Capacity - Maximum
550 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Rigid, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.