Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigd Plate Cstr, Polyurthan, 4 in, 600 lb, B

  • Mfr # 1NUW9

  • Zoro # G2952652


product price: $19.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUW9
Zoro #
G2952652
UPC #
190735403983
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
600 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Chromate
Caster Brake Included
No
Thread Guards
No
Caster Temp. Range Available
No
Wheel Color
Blue
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpinless
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Polyolefin
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
600 lb

Description

Rigid, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.