Rigid Caster, Plate, 6in. X 2in.
Mfr # RT062-A40H-SS-RB
Zoro # G3761243
product price: $48.29
/eaKey Features
Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Brake
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT062-A40H-SS-RB
Zoro #
G3761243
UPC #
-
Country of Origin
Canada
Details
Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Brake
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Not Rated
Description
Rigid, Plate Caster, Caster Brake Type No Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.