Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, SS, 4 in., 800 lb.

  • Mfr # 1UBL6

  • Zoro # G1183131


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UBL6
Zoro #
G1183131
UPC #
190735899014
Country of Origin
India

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
6 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Load Rating
800 lb
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Replacement Wheel
Mfr. No. W-420-SVB-1/2
Wheel Color
Silver
Frame Finish
Stainless Steel
Caster Temp. Range Available
Yes
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpinless
Wheel Core Material
Stainless Steel
Load Capacity - Maximum
800 lb
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Wheel Core Material Stainless Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.