
Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .922 in - .952 in L, Aluminum
Mfr # XA-31275
Zoro # G4815980
product price:Â $268.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
5/16"-18
Drill Bit Size
.413" to .423"
Material
Aluminum
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-31275
Zoro #
G4815980
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Drill Bit Size
.413" to .423"
Flange Diameter
0.655 in - 0.665 in
Insert Diameter
.409 in - .413 in
Overall Length
.922 in - .952 in
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Polished
Grip Range
.200 in to .275 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056
Description
5/16-18-.275 Flat Head Threaded Insert Rivet Nut Large Flange Cleaned and Polished NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.