Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Aluminum, 6061, 4 In Dia x 6 Ft

  • Mfr # 61R4-72

  • Zoro # G3606985


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061-T6511
Diameter
4 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61R4-72
Zoro #
G3606985
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Length
6 ft
Diameter Tolerance
+/-0.034 in
Length Tolerance
+/-6 in
Outside Diameter
4 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.034 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061-T6511
Finish
Unpolished
Temper
T6511
Standards
AMS-QQ-A-220, ASTM B211
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Typical Yield Strength (PSI)
40,000 psi
Typical Hardness
95
Tolerance Rating
Standard
Rockwell Hardness
60 HRB
Heat Treatment
Tempered
Minimum Temperature
-320 Degrees F
Vickers Hardness
Not Rated
Fabrication
Extruded
Brinell Hardness
95 BHN
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shape
Rod
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Plain
Material Grade
6061
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Elongation
13 %
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 4 in, Outside Diameter Tolerance +/-0.034 in, 6 ft Overall Length, Length Tolerance +/-6 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-220, ASTM B211, Minimum Temperature -320 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.