Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 304, 1 3/4 In Dia x 6 Ft L
Mfr # 2EXK6
Zoro # G2904937
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 2EXK6
- Zoro # G2904937
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +/-0.003 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 3/4 in |
Details
Description
Stainless Steel Rod 304, Stainless Steel, 304, Rod, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.003 in, 6 ft Overall Length, Length Tolerance +/-6.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 131 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/4A-25)
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 6" W x 1" Thick (BULK-PS-PE-1012)
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.25-72)
- ZORO SELECT Rod, SS, 304, 1 5/8 In Dia x 6 Ft L (2EXK5)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 6 Ft L (2EXJ7)
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L (2EXP6)
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L (2EXC8)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/16 in. dia. (87137)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- Zoro Select Stainless Steel Rods