Rope-StylCompressPkSeal, Aramd, 11/16", Blk
- Mfr # ZUSA-CP-508
- Zoro # G423355654
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Minimum
-10 Degrees F
Pressure for Valves - Maximum
3,500 psi
Lubrication Method
Impregnated
Series
2017
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-508
- Zoro #
- G423355654
- UPC #
- 197666243749
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 11/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- Lubrication Method
- Impregnated
- Series
- 2017
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- Not Rated
- pH - Minimum
- 2 pH
- pH - Maximum
- 12 pH
- Standards
- Not Rated
- Lubrication Type
- Graphite/PTFE/Silicone
- Shaft Speed - Maximum
- 2,500 fpm
- Color
- Black
- Product Type
- Compression Packing Seal
- Base Material
- Aramid
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Maximum
- 475 Degrees F
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 11/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.