Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 7/16", Blk
- Mfr # ZUSA-CP-436
- Zoro # G123509449
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
pH - Minimum
0 pH
Steam Temperature - Maximum
Not Rated
Wire Rope Length
5 ft
Pressure for Pumps - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-436
- Zoro #
- G123509449
- UPC #
- 197666240267
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Color
- Black
- pH - Minimum
- 0 pH
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 300 psi
- Liquid Temperature - Minimum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Series
- 165GFO
- Lubrication Method
- Dry
- Liquid Temperature - Maximum
- 550 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Shaft Speed - Maximum
- 4,300 fpm
- Base Material
- Graphite/PTFE
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.