Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 3/4in, Wht
- Mfr # ZUSA-CP-856
- Zoro # G723509733
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Pressure for Valves - Maximum
Not Rated
Packing Seal Size
3/4 in
Shaft Speed - Maximum
1,500 fpm
Color
White
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-856
- Zoro #
- G723509733
- UPC #
- 197666242506
- Country of Origin
- China
- Pressure for Valves - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,500 fpm
- Color
- White
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 0 pH
- Series
- 1992
- Base Material
- PTFE
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 250 psi
- Lubrication Method
- Impregnated
- pH - Maximum
- 14 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Lubrication Type
- PTFE/Silicone
- Wire Color
- White
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.