Rope-StyleCompressPkSeal, Aramd, 7/16", Blk
- Mfr # ZUSA-CP-637
- Zoro # G623509574
product price:Â
$
93.15
/ea
Key Features
Standards
Not Rated
Base Material
Aramid
Product Type
Compression Packing Seal
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Maximum
475 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-637
- Zoro #
- G623509574
- UPC #
- 197666239360
- Country of Origin
- China
- Standards
- Not Rated
- Base Material
- Aramid
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 475 Degrees F
- Lubrication Method
- Impregnated
- pH - Minimum
- 4 pH
- Shaft Speed - Maximum
- 2,000 fpm
- Series
- 2014
- Pressure for Pumps - Maximum
- 200 psi
- Lubrication Type
- Graphite/PTFE/Silicone
- Color
- Black
- pH - Maximum
- 10 pH
- Pressure for Valves - Maximum
- 1,200 psi
- Liquid Temperature - Minimum
- -10 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.