Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbn, 5/16", Blk
- Mfr # ZUSA-CP-686
- Zoro # G523509490
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
12 pH
Packing Seal Size
5/16 in
Pressure for Valves - Maximum
2,500 psi
Liquid Temperature - Maximum
650 Degrees F
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-686
- Zoro #
- G523509490
- UPC #
- 197666241608
- Country of Origin
- China
- pH - Maximum
- 12 pH
- Pressure for Valves - Maximum
- 2,500 psi
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Maximum
- 650 Degrees F
- Base Material
- Carbon
- Lubrication Type
- Graphite/Silicone
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Series
- 1775
- Shaft Speed - Maximum
- 3,000 fpm
- Liquid Temperature - Minimum
- -328 Degrees F
- pH - Minimum
- 2 pH
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Color
- Black
- Pressure for Pumps - Maximum
- 420 psi
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.