Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/2", Gry
- Mfr # ZUSA-CP-367
- Zoro # G423509460
product price:Â
$
25.49
/ea
Key Features
Lubrication Method
Dry
Packing Seal Size
1/2 in
Shaft Speed - Maximum
3,900 fpm
Color
Gray
Pressure for Pumps - Maximum
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-367
- Zoro #
- G423509460
- UPC #
- 193005337391
- Country of Origin
- China
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- 3,900 fpm
- Color
- Gray
- Pressure for Pumps - Maximum
- 250 psi
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Series
- 1861
- Liquid Temperature - Minimum
- -400 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Steam Temperature - Maximum
- 1,200 Degrees F
- Base Material
- Graphite
- Lubrication Type
- Graphite
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 14 pH
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Wire Color
- Gray
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,900 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 2,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.