Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, Cotton, 1in, Blk
- Mfr # ZUSA-CP-995
- Zoro # G723355392
product price:Â
$
61.69
/ea
Key Features
Base Material
Cotton
Series
1492
pH - Minimum
6 pH
Packing Seal Size
1 in
Liquid Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-995
- Zoro #
- G723355392
- UPC #
- 197666243121
- Country of Origin
- China
- Base Material
- Cotton
- Series
- 1492
- pH - Minimum
- 6 pH
- Liquid Temperature - Maximum
- 250 Degrees F
- Liquid Temperature - Minimum
- -328 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 280 psi
- Color
- Black
- Lubrication Type
- Graphite/Oil
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,200 fpm
- pH - Maximum
- 8 pH
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 1 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.