Rope-StyleCompressPkSeals, PTFE, 5/8in, Wht
- Mfr # ZUSA-CP-1033
- Zoro # G023355214
product price:Â
$
98.39
/ea
Key Features
pH - Maximum
14 pH
Product Type
Compression Packing Seal
Pressure for Valves - Maximum
Not Rated
Base Material
PTFE
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1033
- Zoro #
- G023355214
- UPC #
- 197666243466
- Country of Origin
- China
- pH - Maximum
- 14 pH
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- Not Rated
- Base Material
- PTFE
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -150 Degrees F
- Standards
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Liquid Temperature - Maximum
- 500 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- PTFE
- Color
- White
- Steam Temperature - Maximum
- Not Rated
- pH - Minimum
- 0 pH
- Pressure for Pumps - Maximum
- 280 psi
- Series
- 1994
- Wire Color
- White
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.