Rope-StyleCompressPkSeals, PTFE, 7/8in, Wht
- Mfr # ZUSA-CP-1038
- Zoro # G923356236
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Steam Temperature - Maximum
Not Rated
Pressure for Pumps - Maximum
280 psi
Liquid Temperature - Maximum
500 Degrees F
Liquid Temperature - Minimum
-150 Degrees F
Packing Seal Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1038
- Zoro #
- G923356236
- UPC #
- 197666243510
- Country of Origin
- China
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 280 psi
- Liquid Temperature - Maximum
- 500 Degrees F
- Liquid Temperature - Minimum
- -150 Degrees F
- Base Material
- PTFE
- Lubrication Type
- PTFE
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Minimum
- 0 pH
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- pH - Maximum
- 14 pH
- Series
- 1994
- Standards
- Not Rated
- Color
- White
- Wire Color
- White
Dimensions
- Packing Seal Size
- 7/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 7/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.