Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 1/4", Blk/Ylw
- Mfr # ZUSA-CP-547
- Zoro # G323357857
product price:Â
$
41.49
/ea
Key Features
Color
Black/Yellow
Steam Temperature - Maximum
Not Rated
Base Material
Graphite/PTFE
Product Type
Compression Packing Seal
Pressure for Valves - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-547
- Zoro #
- G323357857
- UPC #
- 197666238905
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Color
- Black/Yellow
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Graphite/PTFE
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- Not Rated
- Standards
- Not Rated
- Reinforcement Material
- Aramid
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Dry
- pH - Minimum
- 2 pH
- Series
- 165C
- pH - Maximum
- 12 pH
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Pumps - Maximum
- 420 psi
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.