Rotary Shaft, 1045 Carbon Steel, 1,200 mm

  • Mfr # ZSHT-M08-M1200-104SU

  • Zoro # G612483625


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Diameter
8 mm
Length
16 mm
Material
1045 Carbon Steel
End Type
Threaded
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHT-M08-M1200-104SU
Zoro #
G612483625
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 mm
Length
16 mm
Overall Length
1,200 mm
Diameter Tolerance
+0/-0.05 mm
Step Down Diameter
6 mm
Length Tolerance
+/-1.6 mm
Step Down Diameter Tolerance
+0/-0.05 mm
Thread Size
M6x1.0
Thread Length
12 mm

Details

Material
1045 Carbon Steel
End Type
Threaded
Standards
ASTM A108
Item
Single End Threaded Rotary Shaft
System of Measurement
Metric
Finish
Polished
Number of Grooves
0
Straightness Tolerance
1.1 mm/m

Description

Single End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 8 mm, Overall Length 1,200 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 6 mm, Step Down Diameter Tolerance +0/-0.05 mm, Straightness Tolerance 1.1 mm/m, Thread Size M6x1.0, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.