Rotary Shaft, 1045 Carbon Steel, 3"

  • Mfr # ZSHS-937-03000-104SU

  • Zoro # G512534502


product price:  $16.39
/ea

Key Features

Diameter
15/16 in
Material
1045 Carbon Steel
Step Down Diameter Tolerance
+/-0.0025 in
Number of Grooves
0
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHS-937-03000-104SU
Zoro #
G512534502
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15/16 in
Length
3/4 in
Step Down Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in
Step Down Diameter
5/8 in
Diameter Tolerance
+/-0.0025 in
Overall Length
3 in

Details

Material
1045 Carbon Steel
Number of Grooves
0
Standards
ASTM A108
End Type
Step Down
System of Measurement
Inch
Finish
Polished
Straightness Tolerance
0.012 in/ft
Item
Single End Stepped Shaft

Description

Single End Stepped Shaft, Material 1045 Carbon Steel, Diameter 15/16 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Step Down, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 5/8 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.