Rotary Shaft, 1045 Carbon Steel, 3
Mfr # ZSHTT-1000-03000-104SU
Zoro # G912485343
product price: $20.19
/eaKey Features
Diameter
1 in
Length
2 in
Material
1045 Carbon Steel
System of Measurement
Inch
End Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHTT-1000-03000-104SU
Zoro #
G912485343
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 in
Length
2 in
Overall Length
3 in
Step Down Diameter Tolerance
+/-0.0025 in
Thread Size
7/8"-9
Thread Length
1 1/2 in
Diameter Tolerance
+/-0.0025 in
Step Down Diameter
7/8 in
Length Tolerance
+/-0.0620 in
Details
Material
1045 Carbon Steel
System of Measurement
Inch
Item
Double End Threaded Rotary Shaft
End Type
Threaded
Standards
ASTM A108
Finish
Polished
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Description
Double End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 7/8 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size 7/8 In.-9, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.