Rotary Shaft, 1045 Carbon Steel, 48"

  • Mfr # ZSHDD-2000-48000-104SU
  • Zoro # G012484000
product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 in
Material
1045 Carbon Steel
End Type
D-Profile
Standards
ASTM A108
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSHDD-2000-48000-104SU
Zoro #
G012484000
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Overall Length
48 in
Flat Width
1 in
D-Profile Length
6 in
Diameter Tolerance
+0/-0.0035 in
Length Tolerance
+/-0.0620 in
Wire Rope Length
48 in

Details

Material
1045 Carbon Steel
Item
Partial D-Profile Rotary Shaft
End Type
D-Profile
Standards
ASTM A108
System of Measurement
Inch
Straightness Tolerance
0.012 in/ft
Finish
Polished
Number of Grooves
0
Shell Material
1045 Carbon Steel

Description

Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 2 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance +0/-0.0035 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews