Rotary Shaft, 1045 Carbon Steel, 500 mm
- Mfr # ZSHI-M08-M0500-104SU
- Zoro # G712533701
product price:Â
$
39.69
/ea
Key Features
Diameter
8 mm
Material
1045 Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1.6 mm
Hole Size
M5x0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHI-M08-M0500-104SU
- Zoro #
- G712533701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 8 mm
- Length Tolerance
- +/-1.6 mm
- Hole Size
- M5x0.8
- Diameter Tolerance
- +0/-0.05 mm
- Hole Depth
- 10 mm
- Overall Length
- 500 mm
- Wire Rope Length
- 500 mm
Details
- Material
- 1045 Carbon Steel
- Standards
- ASTM A108
- Straightness Tolerance
- 1.1 mm/m
- System of Measurement
- Metric
- Number of Grooves
- 0
- Finish
- Polished
- Item
- Single End Tapped Rotary Shaft
- End Type
- Tapped
- Shell Material
- 1045 Carbon Steel
Description
Single End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 8 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.