Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK

  • Mfr # ZA0172-ALBLK

  • Zoro # G3175295


product price:  $20.59
/pk 2, $10.30/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0172-ALBLK
Zoro #
G3175295
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
2 in
Overall Length
2 in
Outside Diameter
3/4 in
Thread Depth
3/4 in
Overall Length Tolerance
+/-0.010 in
Screw Size
5/16-18
Outside Dia.
3/4"
Length Tolerance
+/-0.010"
Outside Dia. Tolerance
+/-0.005 in
Body Thread Length
3/4 in
Thread Length
3/4 in
Outside Diameter Tolerance
+/-0.005 in
Length
2"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Shape
Round
System of Measurement
Inch
Tensile Strength (PSI)
55,000
Type
Female
Cap Included
No
Temp. Range (F)
Not Rated
Color
Black
Resistance Properties
Corrosion Resistant
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Includes Cap
No
Pack Size
Small Pack
Standoff Shape
Round
Material
Aluminum
Finish
Black Anodized

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/4 in, Shape Round, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.