Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 80A

  • Mfr # BULK-RS-E80MIL-8

  • Zoro # G3485684


product price: $10.25
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E80MIL-8
Zoro #
G3485684
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/64 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
1/64"
Width
12"
Length
36"
Overall Thickness
0.01563 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
100 %
Finish
Smooth
Standards
MIL-R-83285 GR80
Grade
Military
Application
Weather Resistant
Type
Military Specification
Color
Black
Material
EPDM
Max. Temp. (F)
250 Degrees F
Abrasion Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Chemical Resistance
Good
Weather Resistance
Excellent
Water Resistance
Excellent
Tensile Strength
1,800 psi
Compression Set
28 %
Adhesive Type
Plain Backing
Density
1.35 g/cc
Shape
Sheet
Maximum Temperature
250 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.010 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade Military Specification, Material EPDM, Standards MIL-R-83285 GR80, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.