Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Silicone, 1/4"Thick, 36"x6", 50A

  • Mfr # BULK-RS-S50BFDA-45

  • Zoro # G7258501


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50BFDA-45
Zoro #
G7258501
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
6 in
Rubber Length
3 ft
Thickness
1/4"
Length
36"
Width
6"
Overall Length
36 in
Overall Thickness
0.25 in
Overall Width
6 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Application
Extreme Temp Applications, Resists Ozone and Oxidation.
Max. Temp. (F)
450 Degrees F
Color
Black
Material
Silicone
Tear Strength
15 N/mm
Density
1.25 g/cc
Tensile Strength
700 psi
Compression Set
30 %
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Shape
Strip
Maximum Temperature
450 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Poor
Oil Resistance
Fair
Adhesive Type
Plain Backing
Texture
Smooth

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.